HORN BUTTON SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORN BUTTON SWITCH

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHW7
  • Mfr. Model # 3FHW7
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Chrome
  • Height (In.) 3/4
  • Includes Mounting Screws
  • Length (In.) 2-3/4
  • Item Horn Button Switch
  • For Use With Horns
  • Material Steel and Plastic
  • Package Quantity 1
  • Width (In.) 1-5/8
  • Voltage 12-48 DC
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list