Skip Content
HORN BUTTON SWITCH + WIRE HK-UP KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORN BUTTON SWITCH + WIRE HK-UP KT

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOLHS2
  • Mfr. Model # HS2
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 0.4 lbs

Product Details

Wolo Accessories, horn button switch NOSP 10 amp, 12 - 48 DC volts, Includes: mounting screws, 10 ft. 18 AWG wire and terminals.

Technical Specs

  • Includes Mounting Screws, 10 ft. 18 AWG Wire, & Terminals
  • Item Horn Button Switch Kit, NOSP 10 Amp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list