HORN AIR 745HZ .5MILE 140DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORN AIR 745HZ .5MILE 140DB

KAHLENBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLBCA
  • Mfr. Model # CA
  • UNSPSC # 46171602
  • CATALOGUE PAGE # 3103
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Red Paint
  • Dia. (In.) 3/8 NPT Inlet
  • Height (In.) 4-1/2
  • Material Brass
  • Length (In.) 4-11/16
  • Includes Horn
  • Package Quantity 1
  • Pressure (PSI) 50 - 150
  • Width (In.) 4
  • Decibels (dB) 132
  • Item CA Industrial Air Horn