Skip Content
HORN AIR 311HZ 2 MILE 140DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORN AIR 311HZ 2 MILE 140DB

KAHLENBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLBK1R1
  • Mfr. Model # K1R1
  • UNSPSC # 46171602
  • CATALOGUE PAGE # 3103
  • Shipping Weight 21.0 lbs

Technical Specs

  • Height (In.) 8-1/2
  • Finish Red Paint
  • Dia. (In.) 1/2 NPT Inlet
  • Length (In.) 27-1/8
  • Material Aluminium
  • Includes Horn
  • Package Quantity 1
  • Width (In.) 14-7/8
  • Pressure (PSI) 50 - 150
  • Decibels (dB) 140
  • Item K1R1 Industrial Air Horn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list