HORN 5 IN REMOTE EXIT STOPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORN 5 IN REMOTE EXIT STOPPER

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JYW2
  • Mfr. Model # 3JYW2
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Finish Red
  • Item Door Exit Alarm
  • Includes 9 Volt Battery
  • Alarm Type Horn
  • Siren Style Three Minute Piercing Horn
  • Decibels 120 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list