Skip Content
HORIZONTL LL SYS PRO 60FT W/TIEOFFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZONTL LL SYS PRO 60FT W/TIEOFFS

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1200101
  • Mfr. Model # 1200101
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2629
  • Shipping Weight 13.25 lbs

Product Details

Fast set-up, removal and storage with built-in tensioner and carrying bag - no special tools needed. The complete kit includes two tie-off adaptors for simple anchorage to structure and built-in shock absorber to reduce anchorage loadings. Fall arrest rat

Technical Specs

  • Item Horizontal Lifeline, 60' Web with 2 Tie-Off Adapters and Carrying Bag
  • Workers Per System 2
  • Weight Capacity 310 lbs.
  • For Use With Full Body Harness and Connector
  • Includes Lifeline, Tensioner, Shock Absorber, (2) 6 ft. Tie Off Adapters, Carrying Bag
  • Length 60 ft.
  • Tensile Strength 12,000 lb.
  • Standards OSHA
  • Installation Portable
  • Line Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list