Skip Content
HORIZONTAL TEE,12 IN WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZONTAL TEE,12 IN WIDTH

COPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HCN3
  • Mfr. Model # 2HCN3
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Item Horizontal Tee
  • Standards NEMA VE1
  • Function For Use with 12" Ladder Trays 2HCL2 and 2HCL4
  • Application Connects Third Tray at a 90 Deg Angle, Branches Right or Left from Main Run

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list