Skip Content
HORIZONTAL STORAGE RACK,9 ARMS,84IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZONTAL STORAGE RACK,9 ARMS,84IN

JARKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9G166
  • Mfr. Model # 9G166
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Finish Painted
  • For Use With Bar Stock
  • Arm Steel Gauge 12
  • Capacity 1,800 lbs.
  • Height 84"
  • Item Double-Sided Horizontal Bar Rack
  • Includes Hardware
  • Material Steel
  • Number of Arms 9
  • Column Steel Gauge 12
  • Arm Type Single w/ Upward Bend at End
  • Base Length 30"
  • Center Brace Length 25"
  • Arm Length 9"
  • Brace Length 25"
  • Rack Size Width 30"
  • Capacity per Arm 50 lbs.
  • Rack Size Depth 30"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List