HORIZONTAL MOUNT SHWR ABS PLSC HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORIZONTAL MOUNT SHWR ABS PLSC HEAD

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1643
  • Mfr. Model # G1643
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Flow Rate 30 gpm
  • Includes Sign, Inspection Tag and Instruction Booklet
  • Item Emergency Shower
  • Ball Valve Type 1" IPS Brass Stay Open
  • Fitting Size 1" NPT
  • Handle Material Stainless Steel
  • Standards ANSI Z358.1-2009
  • Handle Length 29"
  • Pipe Material Galvanized Steel
  • Head Dia. 10"
  • Shower Head Activates By Pull Rod
  • Shower Head Material Plastic
  • Pipe Dimensions 12"L x 1" Dia.
  • ANSI Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list