HORIZONTAL HANDLE HOLD DOWN CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORIZONTAL HANDLE HOLD DOWN CLAMP

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC235U
  • Mfr. Model # 235U
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 1.52 lbs

Product Details

Toggle clamp, horizontal handle hold down. Holding capacity 750 lb. Overall height 2.55 inches, overall length 10.69 inches, height under arm 1.69 inches, diameter 0.34 inches. Base mounting centers 1.63 x 1.63 inches. U-shaped Clamping bar arm. Handle mo

Technical Specs

  • Thread Size M10 or 3/8 if Supplied
  • Type Horizontal Handle, Hold Down
  • Height Under Arm (In.) 1.69"
  • Dia. (In.) 0.33"
  • Base Mounting Centers (In.) 1.63 x 1.63"
  • Includes 225208 - M Spindle Assembly, 507107 Flanged Washers
  • Item Horizontal Hold-Down Toggle Locking Clamp
  • Overall Height (In.) 2.56"
  • Overall Length (In.) 10.70"
  • Adjustable Range 0.45"
  • Arm U-Bar
  • Spindle 202208 - M
  • Handle Horizontal
  • Holding Capacity (Lb.) 750

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list