Skip Content
HORIZONTAL HANDLE HOLD DOWN CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZONTAL HANDLE HOLD DOWN CLAMP

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC215USS
  • Mfr. Model # 215USS
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 0.32 lbs

Product Details

Toggle clamp, horizontal handle hold down, SS. Holding capacity 200 lb. Overall height 1.53 inches, overall length 5.50 inches, height under arm 1.00 inches, diameter 0.20 inches. Base mounting centers 0.88 x 1.00 inches. U-shaped clamping bar arm. Handle

Technical Specs

  • Thread Size M6
  • Type Stainless Steel
  • Dia. (In.) 0.20
  • Holding Capacity (Lb.) 250
  • Height Under Arm (In.) 1.00
  • Base Mounting Centers (In.) 1.00 x 0.88
  • Includes 202943 Spindle (1) 215905 Flanged Washer (2)
  • Item Toggle Clamp
  • Overall Height (In.) 1.53
  • Overall Length (In.) 5.48
  • Handle 87 deg.
  • Spindle Hex Head SS
  • Arm U-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list