Skip Content
HORIZONTAL ELBOW,90 DEG,24 IN WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZONTAL ELBOW,90 DEG,24 IN WIDTH

COPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HCL7
  • Mfr. Model # 2HCL7
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.71 lbs

Technical Specs

  • Item Horizontal Elbow
  • Function For Use with 24" Ladder Trays 2HCL3 and 2HCL5
  • Standards NEMA VE1
  • Application Changes Direction in a Horizontal Plane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list