Skip Content
HORIZONTAL CYLINDER STORAGE,CAPACIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZONTAL CYLINDER STORAGE,CAPACIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5CHL2
  • Mfr. Model # 5CHL2
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 368.0 lbs

Technical Specs

  • Includes Predrilled Holes for Mounting
  • Colour Yellow
  • Finish Powder Coated
  • Item Horizontal Cylinder Storage Locker
  • Construction Knockdown
  • Standards OSHA 1910-110, NFPA #58
  • Roof Material 14 Gauge Steel
  • Cylinder Capacity 16 Horizontal
  • Safety Cabinet Application Cylinder Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30
  • Depth 30"
  • Height 65"
  • Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list