Skip Content
HORIZONTAL CYLINDER STORAGE,CAPACIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZONTAL CYLINDER STORAGE,CAPACIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5CHL1
  • Mfr. Model # 5CHL1
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 205.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Predrilled Holes for Mounting
  • Colour Yellow
  • Construction Knockdown
  • Item Horizontal Cylinder Storage Locker
  • Standards OSHA 1910-110, NFPA #58
  • Roof Material 14 Gauge Steel
  • Cylinder Capacity 8 Horizontal
  • Safety Cabinet Application Cylinder Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes
  • Depth 30"
  • Height 65"
  • Width 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list