HORIZONTAL CYLINDER STORAGE,CAPACIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORIZONTAL CYLINDER STORAGE,CAPACIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5CHL0
  • Mfr. Model # 5CHL0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Includes Predrilled Holes for Mounting
  • Item Horizontal Cylinder Storage Locker
  • Construction Knockdown
  • Standards OSHA 1910-110, NFPA #58
  • Roof Material 14 Gauge Steel
  • Cylinder Capacity 4 Horizontal
  • Safety Storage Application Cylinder Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes
  • Depth 30"
  • Width 31"
  • Height 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list