HORIZONTAL CELL PHONE HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORIZONTAL CELL PHONE HOLDER

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYSC1517
  • Mfr. Model # SC1517
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 363
  • Shipping Weight 0.19 lbs

Product Details

Horizontal cellphone holder. Designed for cell phone, BlackBerry(R) style mobile device, or large iPod(R), or iPhone(R). Includes ear-bud pocket and sleeve for business or credit cards. Belt clip swivels to accommodate wearing left or right side.

Technical Specs

  • Item Horizontal Cell Phone Holder
  • Colour Black
  • Features Magnetic
  • Includes Ear-Bud Pocket and Sleeve for Business or Credit Cards
  • Material Polyester Fabric
  • Fits Brand Blackberry, Samsung, Apple
  • Fits Model Samsung S5, S6, Iphone 5, 5S, 6, 6S,

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list