Skip Content
HORIZONTAL BAND SAW,WET,220V,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HORIZONTAL BAND SAW,WET,220V,2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LKT5
  • Mfr. Model # 2LKT5
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 428
  • Shipping Weight 690.0 lbs

Product Details

Horizontal Band Saw, Cutting Capacity Rectangle 5 x 18 In., Cutting Capacity Round 10 In., Cutting Capacity Square 9 In., Voltage 220, 2 HP, Speeds 80 to 310 fpm, Max. Thickness of Cut 5 In., Miter Capacity 45 Degrees , Max. Blade Length 121-3/4 In., Max. Blade Width 1 In., Blade Thickness 0.035 In., Overall Height 42 In., Overall Width 68 In., Overall Depth 25 In., Cutting Angle 45 Degrees , RPM 1720, 15 Amps AC, 1 Phase, 60 Hz

Technical Specs

  • Amps AC 15
  • Features Coolant Through Blade Glides, Adjustable Glide Arms, Rapid Positioning Vise for Secure Clamping, Variable Speed Drive
  • Application Metal
  • Item Horizontal Band Saw
  • HP 2
  • Overall Depth 25"
  • Phase 1
  • Hz 60
  • Overall Height 42"
  • Overall Width 68"
  • RPM 1,720
  • Speeds 80 - 310 FPM
  • Blade Thickness 0.035"
  • Voltage 220
  • Miter Capacity 45 Degrees
  • Cutting Angle 45 Degrees
  • Cutting Capacity Rectangle 7-7/8" x 6"
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 9"
  • Max. Blade Width 1"
  • Max. Thickness of Cut 5"
  • Max. Blade Length 121-3/4"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list