Skip Content
HORIZNTAL LLINE 60FT ROPE SURELINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZNTAL LLINE 60FT ROPE SURELINE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150424
  • Mfr. Model # 10150424
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2629
  • Shipping Weight 12.0 lbs

Technical Specs

  • Includes (2) Bypass Shuttles, (2) Anchorage Connector Straps, (2) Carabiners, Shock Absorber
  • Length 60 ft.
  • Installation Temporary
  • Hardware Material Steel
  • Line Material Kernmantle Rope
  • Attaches To 5,000 lb. Anchorage Point
  • Workers Per System 2
  • Weight Capacity 900 lb.
  • Item Horizontal Lifeline
  • For Use With MSA Fall Protection Harnesses and Lanyards
  • Standards OSHA
  • Tensile Strength 5000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list