Skip Content
HORIZNTAL LLINE 30FT CABLE SURELINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZNTAL LLINE 30FT CABLE SURELINE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150421
  • Mfr. Model # 10150421
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Length 30 ft.
  • Includes (2) Bypass Shuttles, (2) Anchorage Connector Straps, (2) Carabiners, Shock Absorber, Turnbuckle
  • Hardware Material Steel
  • Attaches To 5,000 lb. Anchorage Point
  • Installation Temporary
  • Workers Per System 2
  • Line Material Steel Cable
  • Weight Capacity 900 lb.
  • Tensile Strength 5000 lb.
  • Item Horizontal Lifeline
  • For Use With MSA Fall Protection Harnesses and Lanyards
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list