Skip Content
HORIZNTAL LLINE 20FT CABLE SURELINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORIZNTAL LLINE 20FT CABLE SURELINE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150420
  • Mfr. Model # 10150420
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Includes (2) Bypass Shuttles, (2) Anchorage Connector Straps, (2) Carabiners, Shock Absorber, Turnbuckle
  • Length 20 ft.
  • Line Material Steel Cable
  • Hardware Material Steel
  • Installation Temporary
  • Attaches To 5,000 lb. Anchorage Point
  • Workers Per System 2
  • Weight Capacity 900 lb.
  • For Use With MSA Fall Protection Harnesses and Lanyards
  • Item Horizontal Lifeline
  • Tensile Strength 5000 lb.
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list