Skip Content
HOPPER STEEL CHUTE 3-YARD 2K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOPPER STEEL CHUTE 3-YARD 2K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCHOP300
  • Mfr. Model # CHOP300
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 970.0 lbs

Technical Specs

  • Gauge 7
  • Colour Blue
  • Finish Painted
  • Includes Safety Chain
  • Item Steel Chute Hopper
  • Load Capacity 2,000 lbs.
  • Material Steel
  • Overall Width 85-5/8"
  • Overall Height 67"
  • Hopper Capacity 3 cu. yd.
  • Overall Length 57-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list