Skip Content
HOPPER SELF-DUMP LT-DUTY BLUE 2 YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOPPER SELF-DUMP LT-DUTY BLUE 2 YD

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD200LD
  • Mfr. Model # D200LD
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1937
  • Shipping Weight 621.0 lbs

Product Details

Light-duty self-dumping steel hopper with bumper release automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Includes a cable that may be operated from the seat of the fork truck.

Technical Specs

  • Finish Powder Coated
  • Load Capacity 2000 lbs.
  • Item Self-Dumping Steel Hopper
  • Colour Blue
  • Overall Height 51-3/4"
  • Overall Length 68-5/16"
  • Overall Width 56"
  • Hopper Material Steel
  • Dump Angle 76 deg.
  • Volume Capacity 2 cu. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list