Skip Content
HOPPER SELF-DUMP HD BLUE 1/4YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOPPER SELF-DUMP HD BLUE 1/4YD

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD25HD
  • Mfr. Model # D25HD
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1937
  • Shipping Weight 362.0 lbs

Product Details

Heavy-duty self-dumping steel hopper with bumper release automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Includes a cable that may be operated from the seat of the fork truck.

Technical Specs

  • Colour Blue
  • Load Capacity 6000 lbs.
  • Item Self-Dumping Steel Hopper
  • Finish Powder Coated
  • Overall Length 52"
  • Overall Height 38-1/16"
  • Hopper Material Steel
  • Overall Width 26"
  • Volume Capacity 1/4 cu. yd.
  • Dump Angle 76 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List