Skip Content
HOPPER SELF-DUMP HD BLUE 1/3YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOPPER SELF-DUMP HD BLUE 1/3YD

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD33HD
  • Mfr. Model # D33HD
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1937
  • Shipping Weight 368.0 lbs

Product Details

Heavy-duty self-dumping steel hopper with bumper release automatically dumps when bumper release contacts the side of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Includes a cable that may be operated from the seat of the fork truck.

Technical Specs

  • Finish Powder Coated
  • Item Self-Dumping Steel Hopper
  • Load Capacity 6000 lbs.
  • Colour Blue
  • Overall Height 38-1/16''
  • Overall Length 51-13/16"
  • Overall Width 26"
  • Hopper Material Steel
  • Dump Angle 76 deg.
  • Volume Capacity 1/3 cu. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list