Skip Content
HOPPER SELF-DUMP DROP-FRONT 1 YD 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOPPER SELF-DUMP DROP-FRONT 1 YD 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDROP100HD
  • Mfr. Model # HDROP100HD
  • UNSPSC # 25101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 397.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Item Self-Dumping Hopper
  • Load Capacity 6,000 lbs.
  • Overall Height 28"
  • Overall Width 49"
  • Overall Length 51-1/4"
  • Dump Angle 90 Degrees
  • Hopper Material Steel
  • Volume Capacity 1 cu. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list