Skip Content
HOPPER SELF-DUMP DROP-FRONT 1 YD 2K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOPPER SELF-DUMP DROP-FRONT 1 YD 2K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDROP100LD
  • Mfr. Model # HDROP100LD
  • UNSPSC # 25101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 330.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Blue
  • Item Self-Dumping Hopper
  • Load Capacity 2,000 lbs.
  • Overall Height 28"
  • Overall Length 51-1/4"
  • Hopper Material Steel
  • Dump Angle 90 Degrees
  • Overall Width 49"
  • Volume Capacity 1 cu. yd.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List