Skip Content
HOPPER SELF-DUMP DROP FRNT 1.5YD 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOPPER SELF-DUMP DROP FRNT 1.5YD 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDROP150MD
  • Mfr. Model # HDROP150MD
  • UNSPSC # 25101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 453.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Item Self-Dumping Hopper
  • Load Capacity 4,000 lbs.
  • Overall Length 52"
  • Overall Height 40"
  • Overall Width 49"
  • Dump Angle 90 Degrees
  • Hopper Material Steel
  • Volume Capacity 1-1/2 cu. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list