Skip Content
HOPPER SELF-DUMP DROP-FRNT 1/4YD 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOPPER SELF-DUMP DROP-FRNT 1/4YD 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDROP25HD
  • Mfr. Model # HDROP25HD
  • UNSPSC # 25101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Item Self-Dumping Hopper
  • Colour Blue
  • Finish Powder Coated
  • Load Capacity 6,000 lbs.
  • Overall Height 18"
  • Overall Length 46"
  • Hopper Material Steel
  • Overall Width 25"
  • Volume Capacity 1/4 cu. yd.
  • Dump Angle 90 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List