Skip Content
HOPPER SELF-DUMP DROP-FRNT 1/2YD 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOPPER SELF-DUMP DROP-FRNT 1/2YD 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDROP50MD
  • Mfr. Model # HDROP50MD
  • UNSPSC # 25101916
  • CATALOGUE PAGE # N/A
  • Shipping Weight 263.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Item Self-Dumping Hopper
  • Overall Width 25"
  • Load Capacity 4,000 lbs.
  • Overall Length 51-1/4"
  • Hopper Material Steel
  • Overall Height 28"
  • Dump Angle 90 Degrees
  • Volume Capacity 1/2 cu. yd.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List