HOPPER PARTS LOW-PROFILE 1/2YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOPPER PARTS LOW-PROFILE 1/2YD

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHOP-LP
  • Mfr. Model # HOP-LP
  • UNSPSC # 25101916
  • CATALOGUE PAGE # 1939
  • Shipping Weight 366.0 lbs

Product Details

Unique low profile parts hopper has been designed to function as a parts hopper that may be dumped with the assistance of a fork truck. Low profile design allows the hopper to be placed underneath machinery as a catch basin for parts. You no longer have to collect the parts of off the floor.

Technical Specs

  • Finish Powder Coated
  • Item Parts Hopper
  • Overall Height 34"
  • Overall Length 54-1/16"
  • Dump Angle 90 Degrees
  • Overall Width 48-1/2"
  • Caster Dia. 4"