Skip Content
HOPPER FABRIC 36 X 36 X 55IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOPPER FABRIC 36 X 36 X 55IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFABH55
  • Mfr. Model # FABH55
  • UNSPSC # 20102304
  • CATALOGUE PAGE # 2108
  • Shipping Weight 7.0 lbs

Product Details

Fabric hopper provides an economical and convenient means for storing and moving dry bulk commodities. Coated polypropylene with polyester webbing for extra strength. UV tested white fabric. Fold for easy storage when not in use. Four (4) corner straps provide convenient forklift handling.

Technical Specs

  • Colour White
  • Item Fabric Hopper
  • Overall Length 36"
  • Material Polypropylene
  • Load Capacity 3300 lbs.
  • Overall Height 55"
  • Overall Width 36"
  • Volume Capacity 50 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list