HOPPER CASTER KIT,4800 LB,8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOPPER CASTER KIT,4800 LB,8 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PKJ3
  • Mfr. Model # 5PKJ3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1938
  • Shipping Weight 34.0 lbs

Product Details

Casters are field installable with hardware included. Include 2 rigid and 2 swivel casters. Intended for use on front-release hoppers only. Note, Dayton self-dumping hoppers come pre-drilled for casters, Vestil hoppers must have factory caster pads installed.

Technical Specs

  • Includes (2) Rigid Casters, (2) Swivel Casters
  • Item Hopper Caster Kit
  • Core Color Black
  • Overall Height 9-1/2"
  • Load Rating 4,800 lbs.
  • Wheel Color Green
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Plate Size 4 x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Thread Guards No
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel/Tread Material Polyurethane
  • Number of Wheels 1
  • Caster Product Group Plate Caster Kit
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Sub-Type Rigid/Swivel
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list