Skip Content
HOPPER CASTER KIT,4800 LB,8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOPPER CASTER KIT,4800 LB,8 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PKJ1
  • Mfr. Model # 5PKJ1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1938
  • Shipping Weight 41.0 lbs

Product Details

Casters are field installable with hardware included. Include 2 rigid and 2 swivel casters. Intended for use on front-release hoppers only. Note, Dayton self-dumping hoppers come pre-drilled for casters, Vestil hoppers must have factory caster pads installed.

Technical Specs

  • Includes (2) Rigid Casters, (2) Swivel Casters
  • Core Color Black
  • Item Plate Caster Kit
  • Load Rating 4800 lbs.
  • Overall Height 9-1/2"
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 15/64"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Thread Guards No
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel/Tread Material Cast Iron
  • Caster Swivel Lock Type No Lock Included
  • Caster Raceway Double Ball
  • Caster Core Material Cast Iron
  • Caster Wheel Bearings Roller
  • Number of Wheels 1
  • Caster Product Group Plate Caster Kit
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Sub-Type Rigid/Swivel
  • Caster Brake Included No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list