HOPPER CASTER KIT,4800 LB,6 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOPPER CASTER KIT,4800 LB,6 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PKJ4
  • Mfr. Model # 5PKJ4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1938
  • Shipping Weight 23.0 lbs

Product Details

Casters are field installable with hardware included. Include 2 rigid and 2 swivel casters. Intended for use on front-release hoppers only. Note, Dayton self-dumping hoppers come pre-drilled for casters, Vestil hoppers must have factory caster pads installed.

Technical Specs

  • Core Color Black
  • Includes (2) Rigid Casters, (2) Swivel Casters
  • Item Hopper Caster Kit
  • Load Rating 4,800 lbs.
  • Wheel Color Black
  • Overall Height 7-1/2"
  • Frame Material Steel
  • Durometer 65 Shore D
  • Wheel Width 2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Thread Guards No
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel/Tread Material Nylon
  • Plate Size 4 x 4-1/2"
  • Frame Finish Zinc Plated
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 6"
  • Number of Wheels 1
  • Caster Product Group Plate Caster Kit
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Sub-Type Rigid/Swivel
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Nylon
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list