HOPPER CASTER KIT,2400 LB,8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOPPER CASTER KIT,2400 LB,8 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PKH9
  • Mfr. Model # 5PKH9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1938
  • Shipping Weight 33.0 lbs

Product Details

Casters are field installable with hardware included. Include 2 rigid and 2 swivel casters. Intended for use on front-release hoppers only. Note, Dayton self-dumping hoppers come pre-drilled for casters, Vestil hoppers must have factory caster pads installed.

Technical Specs

  • Includes (2) Rigid Casters, (2) Swivel Casters
  • Core Color Black
  • Item Hopper Caster Kit
  • Load Rating 2,400 lbs.
  • Wheel Color Black
  • Overall Height 9-1/2"
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 8"
  • Durometer 90 Shore A
  • Mounting Bolt Dia. 3/8"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Plate Thickness 0.250"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel/Tread Material Rubber
  • Number of Wheels 1
  • Caster Product Group Plate Caster Kit
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Sub-Type Rigid/Swivel
  • Caster Brake Included No
  • Caster Wheel Bearings Roller
  • Caster Core Material Cast Iron
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list