HOPPER CASTER KIT,2400 LB,6 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOPPER CASTER KIT,2400 LB,6 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PKH8
  • Mfr. Model # 5PKH8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1938
  • Shipping Weight 28.0 lbs

Product Details

Casters are field installable with hardware included. Include 2 rigid and 2 swivel casters. Intended for use on front-release hoppers only. Note, Dayton self-dumping hoppers come pre-drilled for casters, Vestil hoppers must have factory caster pads installed.

Technical Specs

  • Item Hopper Caster Kit
  • Includes (2) Rigid Casters, (2) Swivel Casters
  • Load Rating 2,400 lbs.
  • Core Color Black
  • Overall Height 7-1/2"
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Zinc Plated
  • Durometer 90 Shore A
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Plate Size 4 x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Caster Wheel/Tread Material Rubber
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Plate Caster Kit
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Sub-Type Rigid/Swivel
  • Caster Core Material Cast Iron
  • Caster Brake Included No
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list