Skip Content
HOPPER BIN,18-1/2X6-5/8X7,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOPPER BIN,18-1/2X6-5/8X7,RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z276
  • Mfr. Model # 33Z276
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Cross-Stacking Bin
  • Colour Red
  • Material Polypropylene
  • Load Capacity 60 lb.
  • Inside Width 4-3/4"
  • Inside Height 6-7/8"
  • Outside Width 6-5/8"
  • Outside Length 18-1/2"
  • Outside Height 7"
  • Use Divider No. Mfr. No. CD1867 - Short Divider, LD1867 - Long Divider
  • Stacking Bin Item Cross-Stacking Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list