Skip Content
HOPPER 90-DEG LIGHT-DUTY BLUE 1/2YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOPPER 90-DEG LIGHT-DUTY BLUE 1/2YD

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESH50LD
  • Mfr. Model # H50LD
  • UNSPSC # 25101916
  • CATALOGUE PAGE # 1937
  • Shipping Weight 205.0 lbs

Product Details

Light-duty low profile 90 degree self-dumping steel hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop. Low profile design is essential for convenient loading. Dumping with a fork truck is quick and simple. A cable is pulled from the seat of the fork truck.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Load Capacity 2000 lbs.
  • Item Self-Dumping Steel Hopper
  • Overall Width 27''
  • Overall Length 51-3/16"
  • Overall Height 28-1/8"
  • Hopper Material Steel
  • Dump Angle 90 deg.
  • Volume Capacity 1/2 cu. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list