HOPEDALE PARKA FLUO ORG S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOPEDALE PARKA FLUO ORG S

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76362-260S
  • Mfr. Model # 76362-260S
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 2336
  • Shipping Weight 4.85 lbs

Product Details

FR Rig Parka with CSA Striping Pattern. FRINS102/402 Insulated Rig Parka/Pant. CSA Z96-09 Class 3, Level 2 when worn as a set. NFPA 70E and CSA Z462 compliant. ATPV of 52.2 cal/cm2. ANSI 107-2004 class 3, level 2. HAF of 94.2. 3M(TM) Scotchlite(TM) 2 inch reflective.

Technical Specs

  • Size Small
  • Lining Material 3M(TM)Scotchlite
  • Standards CSA Z96-09 Class 3 Level 2, ANSI 107-2004 Class 3 Level 2, NEPA 70E, CSA Z462
  • Item Hopedale Parka

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list