HOPEDALE BIB PANT FLUO ORG XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOPEDALE BIB PANT FLUO ORG XL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76562-260XL
  • Mfr. Model # 76562-260XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2336
  • Shipping Weight 4.4 lbs

Product Details

FR Rig Bib Overall with Striping. FRINS102/402 Insulated Rig Parka/Pant. CSA Z96-09 Class 3, Level 2 when worn as a set. NFPA 70E and CSA Z462 compliant. ATPV of 52.2 cal/cm2. ANSI 107-2004 class 3, level 2. HAF of 94.2. 3M(TM) Scotchlite(TM) 2 inch reflective.

Technical Specs

  • Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list