HOOKS WALL MOUNT 4 HOOK NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOKS WALL MOUNT 4 HOOK NICKEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNJ3
  • Mfr. Model # 1XNJ3
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Includes Screws
  • Colour White
  • Weight 455
  • Mounting Board-Mounted
  • Number of Hooks 4
  • Hardware Included
  • Hook Base Width 3"
  • Hook Height 1-5/8"
  • Points Per Hook 8
  • Hook Finish Satin Nickel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list