Skip Content
HOOKS WALL MOUNT 4 HOOK BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOKS WALL MOUNT 4 HOOK BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNJ1
  • Mfr. Model # 1XNJ1
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Screws
  • Item Coat and Garment Rack
  • Hardware Included
  • Weight 455
  • Mounting Board-Mounted
  • Number of Hooks 4
  • Hook Height 1-5/8"
  • Hook Base Width 3"
  • Points Per Hook 4
  • Colour Gold
  • Hook Finish Polished Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list