Skip Content
HOOKS SCREW 2 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOKS SCREW 2 9/16

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65074
  • Mfr. Model # 65074
  • UNSPSC # 31162609
  • CATALOGUE PAGE # 1099
  • Shipping Weight 0.02 lbs

Product Details

Screw hook, zinc plated, 0.138 inch wire diameter.

Technical Specs

  • Number of Hooks 10
  • Item Screw Hooks
  • Hook Height 2-9/16"
  • Colour Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list