Skip Content
HOOKS GATE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOKS GATE 3

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65053
  • Mfr. Model # 65053
  • UNSPSC # 31162609
  • CATALOGUE PAGE # 1097
  • Shipping Weight 0.01 lbs

Product Details

Snap fastener, gate hook, zinc plated, 3 inch overall length.

Technical Specs

  • Number of Hooks 10
  • Item Gate Hooks
  • Colour Clear
  • Hook Height 3"
  • Hook Finish Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list