Skip Content
HOOKRUBBISH/ROOFVENT10FT2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOKRUBBISH/ROOFVENT10FT2PC

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP36760
  • Mfr. Model # 36760
  • UNSPSC # 46191605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.93 lbs

Technical Specs

  • Handle Design Butt
  • Includes 5 ft. Handle, 5 ft. Hook, Assembly Kit
  • Handle Length 120"
  • Item Pike Pole
  • Head Type 2 Tooth, Rubbish/Roof Hook
  • Handle Material Fiberglass
  • Head Material Steel
  • Head Size 6-1/2" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list