Skip Content
HOOKLESS SHOWER CURTAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOKLESS SHOWER CURTAIN

HOOKLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ATT5
  • Mfr. Model # 1ATT5
  • UNSPSC # 30181503
  • CATALOGUE PAGE # 1768
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Beige
  • Item Shower Curtain
  • Material Polyester
  • Length 74"
  • Pattern Litchfield
  • Width 71"
  • Mounting Type Hookless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list