HOOKIT STRIP 80E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOKIT STRIP 80E

GREEN CORPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM00539
  • Mfr. Model # 00539
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Hook and loop attachment system for easy placement on and removal from the tool face. Unique blended Regalite(TM) mineral. Durable E weight backing.

Technical Specs

  • Width 2-3/4"
  • Grit 80
  • Length 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list