Skip Content
HOOKIT PURPLE CLEAN DISC P100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOOKIT PURPLE CLEAN DISC P100

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01819
  • Mfr. Model # 01819
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3286
  • Shipping Weight 1.325 lbs

Product Details

Utilizing an array of precision-cut holes and a newly designed backup pad, dust extraction has been improved and the need to line up holes has been abolished. Combined with the already high-performing face side performance of the purple abrasives, will add up to an extremely high-performing disc.

Technical Specs

  • Grit 100
  • Grade P100
  • Colour Purple
  • Item Clean Sanding Disc
  • Disc Dia. 6"
  • Backing Weight C-Weight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list