Skip Content
HOOKIT GRN REGALITE FILE STRIP 100E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOKIT GRN REGALITE FILE STRIP 100E

GREEN CORPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM00538
  • Mfr. Model # 00538
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Product Details

Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Hook and loop attachment system for easy placement on and removal from the tool face. Unique blended Regalite(TM) mineral. Durable E weight backing.

Technical Specs

  • Width 2"
  • Length 16"
  • Grit 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list