Skip Content
HOOK,WLL 4500 LB,WELDED J HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK,WLL 4500 LB,WELDED J HOOK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YPG2
  • Mfr. Model # 2YPG2
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With -
  • Finish Zinc Plated
  • Item Spring Latch
  • Includes -
  • Material Alloy Steel
  • Dimension B 4-1/2"
  • Grade N/A
  • Working Load Limit 4,500 lbs.
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Diameter 29/32"
  • Colour Silver
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list